Series Information
| Manufacturer Part Number | 8452UI |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Direct Drive Blower Adjust motor speed |
| Type | General Purpose |
| Horsepower | 1 hp |
| Kilowatts | 0.75 kW |
| Speed | 1,800 RPM |
| Number of Poles | 10 |
| Phase | 1 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 48Y |
| AC Voltage | 208-230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Open Drip Proof |
| Mounting | Foot Mount |
| Inverter Duty | No |
| Motor Type | Foot Mount |
| Composition | Steel |
| Bearing Type | Ball |
| Shaft Diameter | 0.5 " |
| Overload Protection | Automatic |
| Length | 11.47 " |
| Approvals | CSA, cURus |
| Net Weight | 18 lbs |
| Gross Weight | 18 lbs |