8455101000

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8455101000

Schneider HVAC Valves

8455101000

Schneider HVAC Valves
Actuator, Electric, 3P Float, NSR,
Item Number
8455101000
MFG Item Number
106428
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Valves, Series
Item #
8455101000
Actuator, Electric, 3P Float, NSR,

Series Information

Specifications

Specifications
Manufacturer Part Number 106428
Manufacturer Schneider
Family Series Schneider HVAC Valves
Description Actuator, Electric, 3P Float, NSR, 24 VAC, 180 N, Linear, IP42
Control Signal Floating
Fail-Safe Mode Non-Spring Return
Voltage 24 VAC
Run Time 120-150 s
Stroke 6.5 mm
Media Temperature 32-140 °F
Manual Operation No
Net Weight 0.35 lbs
Gross Weight 0.35 lbs