Series Information
| Manufacturer Part Number | 8456R |
|---|---|
| Manufacturer | Appleton |
| Family Series | Appleton Light Fixtures |
| Description | UNILETS SHC Ball Type Swivel Hanger Cover, Size: 3/4 IN Fixture Stem, Length: 2 IN, Material: Steel And Malleable Iron, Lamp Type: Incandescent, Fluorescent, HID, Mounting: Ceiling, Fixture Type: Incandescent, Finish: Zinc Electroplate, Cle |
| Accessory Type | Fixture Hanger |
| For Use With | Appleton Light Fixture |
| Net Weight | 0.58 lbs |
| Gross Weight | 0.55 lbs |