Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84583

Brady Signs & Signage

84583

Brady Signs & Signage
B302-7X10-WK-O-NOT-PLEASE TURN OUT
MFG Item Number
84583
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
84583
B302-7X10-WK-O-NOT-PLEASE TURN OUT

Series Information

Specifications

Specifications
Manufacturer Part Number 84583
Manufacturer Brady
Family Series Brady Signs & Signage
Description Notice Please Turn Out Lights When Not In Use Sign, 10 H x 14 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Material Polyester
Material Description Self-Sticking
Height 14 "
Width 10 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs