846-50
Appleton Electrical Box Covers, 4 in Square Boxes Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

846-50 Appleton Electrical Box Covers, 4 in Square Boxes Series, Hardware

MFG Item Number
846-50

846-50 Appleton Electrical Box Covers, 4 in Square Boxes Series, Hardware

MFG Item Number
846-50
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, 4 in Square Boxes Series
Item #
846-50
Hardware

4 in Square Boxes Series Information

Appleton and O‑Z/Gedney metallic 4" square boxes, extension rings and covers are widely recognized for quality, selection and ease of installation. They may be used as a junction box or a device box for switches, receptacles, GFCIs, etc. Manufactured of durable materials with consistent construction means easy installation, making all the difference in the speed and final quality of any wiring job.

Specifications

Specifications
Manufacturer Part Number 846-50
Manufacturer Appleton
Product Series 4 in Square Boxes
Family Series Appleton Electrical Box Covers, 4 in Square Boxes Series
Description Hardware
Composition Metallic
Material Steel
Cover Type Receptacle - Single
Cover Design Raised
Net Weight 0.28 lbs
Gross Weight 0.275 lbs
Alternatives
TP520
TP520
Eaton's Crouse-Hinds series Electrical Box Covers, CP Series