846
Thomas & Betts Fittings, Steel City Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
846 Thomas & Betts Fittings, Steel City Series, 1.5 INCH NON-INSUL CHASE NIPPLE
MFG Item Number
846

846 Thomas & Betts Fittings, Steel City Series, 1.5 INCH NON-INSUL CHASE NIPPLE

MFG Item Number
846
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fittings, Steel City Series
Item #
846
1.5 INCH NON-INSUL CHASE NIPPLE

Steel City Series Information

Specifications

Specifications
Manufacturer Part Number 846
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Fittings, Steel City Series
Description 1-1/2 Inch Chase Nipple, Malleable Iron for Use with Rigid/IMC Conduit
Type Chase
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Trade Size 1-1/2 "
Material Iron
Composition Metallic
Hazardous Location No
Insulated Throat No
Approvals CSA, UL
Net Weight 0.295 lbs
Gross Weight 0.31 lbs
Alternatives
846AL
846AL
Thomas & Betts Fittings, Steel City Series
1946
1946
Thomas & Betts Fittings, CHASE Series
54
54
Eaton's Crouse-Hinds series Fittings