Industrial Grade Series Information
| Manufacturer Part Number | 8460N |
|---|---|
| Manufacturer | Eaton |
| Product Series | Industrial Grade |
| Family Series | Eaton Plugs & Receptacles, Industrial Grade Series |
| Description | Eaton power device receptacle, 14 to 10 AWG, 60A, Flush, 250V, Back and side, Black, NEMA 15-60R, Three-pole, Four-wire, Three-pole, four-wire, grounding, Screw, Glass-filled nylon, Three-phase, Power |
| Current Rating | 60 A |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Voltage | 250 VAC |
| Phase | 3 |
| Body Type | Flush Mount |
| Connection Type | Receptacle |
| NEMA Configuration | 15-60R |
| Color | Black |
| Watertight | No |
| Isolated Ground | No |
| Illuminated | No |
| Approvals | CSA, UL |
| Net Weight | 0.42 lbs |
| Gross Weight | 0.485 lbs |