Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84625

Brady Signs & Signage

84625

Brady Signs & Signage
B302, BLK/WHT,6.5X14,ENTRANCE ARW
MFG Item Number
84625
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
84625
B302, BLK/WHT,6.5X14,ENTRANCE ARW

Series Information

Specifications

Specifications
Manufacturer Part Number 84625
Manufacturer Brady
Family Series Brady Signs & Signage
Description Entrance Sign, 6.5 H x 14 W x 0.006 D, White on Black, Arrow Direction: Right
Type Security/Admittance Signs
Background Color White
Legend Entrance
Material Polyester
Material Description Self-Sticking
Language English
Height 6.5 "
Width 14 "
Net Weight 0.06 lbs
Gross Weight 0.06 lbs