Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84633 MARS Cordsets, 20A-250V APPL EXT 6ft. 761

MFG Item Number
84633

84633 MARS Cordsets, 20A-250V APPL EXT 6ft. 761

MFG Item Number
84633
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
84633
20A-250V APPL EXT 6ft. 761

Series Information

Specifications

Specifications
Manufacturer Part Number 84633
Manufacturer MARS
Family Series MARS Cordsets
Description 20A-250V APPL EXT 6ft. 761
Angle Right Angle
Input 5-15P
Output 5-15R
Cord Type SPT
Color Tan
Voltage 240 VAC
Current Rating 20 A
Length 6 '
Wire Size Range 12/3 AWG
Approvals UL
Net Weight 0.99 lbs
Gross Weight 1.045 lbs