Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84649 MARS Cordsets, POWER BLOCK CORD 2ft. 594

MFG Item Number
84649

84649 MARS Cordsets, POWER BLOCK CORD 2ft. 594

MFG Item Number
84649
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
84649
POWER BLOCK CORD 2ft. 594

Series Information

Specifications

Specifications
Manufacturer Part Number 84649
Manufacturer MARS
Family Series MARS Cordsets
Description POWER BLOCK CORD 2ft. 594
Angle Straight
Input 5-15P
Output (3) 5-15R
Cord Type SJTWA
Color Tan
Voltage 120 VAC
Current Rating 15 A
Length 2 '
Wire Size Range 12/3 AWG
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs