Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84652 MARS Cordsets, 16/3 EXTENSION 25ft. ORANGE

MFG Item Number
84652

84652 MARS Cordsets, 16/3 EXTENSION 25ft. ORANGE

MFG Item Number
84652
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
84652
16/3 EXTENSION 25ft. ORANGE

Series Information

Specifications

Specifications
Manufacturer Part Number 84652
Manufacturer MARS
Family Series MARS Cordsets
Description 16/3 EXTENSION 25ft. ORANGE
Angle Straight
Input 5-15P
Output 5-15R
Cord Type SJTWA
Color Orange
Voltage 120 VAC
Current Rating 13 A
Length 25 '
Wire Size Range 16/3 AWG
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs