8466
Eaton Plugs & Receptacles, Hospital Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8466

Eaton Plugs & Receptacles, Hospital Grade Series

8466

Eaton Plugs & Receptacles, Hospital Grade Series
Plug HG 20A 250V 2P3W Str CL
MFG Item Number
8466
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Hospital Grade Series
Item #
8466
Plug HG 20A 250V 2P3W Str CL

Hospital Grade Series Information


Specifications

Specifications
Manufacturer Part Number 8466
Manufacturer Eaton
Product Series Hospital Grade
Family Series Eaton Plugs & Receptacles, Hospital Grade Series
Description Eaton Arrow Hart safety grip hospital grade straight blade plug,18-12 AWG,20A,Industrial,250V,Back wire,Clear,Brass,High-impact polycarbonate,PVC,6-20P,Two-pole,three-wire,grounding,Screw,0.25-0.69quot; in diameter,Polycarbonate,PVC,Core pack
Current Rating 20 A
Number of Poles 2
Number of Wires 3
Voltage 250 VAC
Connection Type Plug
NEMA Configuration 6-20P
Color Clear
Watertight No
Isolated Ground No
Illuminated No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs