Series Information
| Manufacturer Part Number | 84684 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | In Case Of Fire Do Not Use Elevators Use Stairways Sign, 7 H x 7 W x 0.006 D |
| Type | Security/Admittance Signs |
| Background Color | White |
| Legend | In Case Of Fire Do Not Use Elevators Use Stairways |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 7 " |
| Width | 7 " |
| Net Weight | 0.032 lbs |
| Gross Weight | 0.032 lbs |