Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84699

Brady Signs & Signage

84699

Brady Signs & Signage
B302-7X10-YK-O-CAU-FIRE DOOR KEEP
MFG Item Number
84699
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
84699
B302-7X10-YK-O-CAU-FIRE DOOR KEEP

Series Information

Specifications

Specifications
Manufacturer Part Number 84699
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Fire Door Keep Closed Sign, 7 H x 10 W x 0.006 D
Background Color Yellow
Header Caution
Legend Fire Door Keep Closed
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs