847
Thomas & Betts Fittings, Steel City Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

847

Thomas & Betts Fittings, Steel City Series

847

Thomas & Betts Fittings, Steel City Series
2 INCH NON-INSUL CHASE NIPPLE
MFG Item Number
847
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fittings, Steel City Series
Item #
847
2 INCH NON-INSUL CHASE NIPPLE

Steel City Series Information

Specifications

Specifications
Manufacturer Part Number 847
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Fittings, Steel City Series
Description 2 Inch Chase Nipple, Malleable Iron for Use with Rigid/IMC Conduit
Type Chase
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Trade Size 2 "
Material Iron
Composition Metallic
Hazardous Location No
Insulated Throat No
Approvals CSA, UL
Net Weight 0.4 lbs
Gross Weight 0.4 lbs
Alternatives
1947
1947
Thomas & Betts Fittings, CHASE Series
847AL
847AL
Thomas & Betts Fittings, Steel City Series