Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84746

Brady Signs & Signage

84746

Brady Signs & Signage
B302-3.5X10-YK-T-FIRE DOOR DO NOT
MFG Item Number
84746
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
84746
B302-3.5X10-YK-T-FIRE DOOR DO NOT

Series Information

Specifications

Specifications
Manufacturer Part Number 84746
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Door Do Not Block Sign, 3.5 H x 5 W x 0.006 D
Background Color Yellow
Legend Fire Door Do Not Block
Material Polyester
Material Description Self-Sticking
Language English
Height 3.5 "
Width 5 "
Net Weight 0.015 lbs
Gross Weight 0.015 lbs