Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84747 Brady Signs & Signage, B302-5X14-YK-T-FIRE DOOR DO NOT BLOCK

MFG Item Number
84747

84747 Brady Signs & Signage, B302-5X14-YK-T-FIRE DOOR DO NOT BLOCK

MFG Item Number
84747
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
84747
B302-5X14-YK-T-FIRE DOOR DO NOT BLOCK

Series Information

Specifications

Specifications
Manufacturer Part Number 84747
Manufacturer Brady
Family Series Brady Signs & Signage
Description Fire Door Do Not Block Sign, 5 H x 14 W x 0.006 D
Background Color Yellow
Legend Fire Door Do Not Block
Material Polyester
Material Description Self-Sticking
Language English
Height 5 "
Width 14 "
Net Weight 0.025 lbs
Gross Weight 0.025 lbs