Series Information
| Manufacturer Part Number | 84782 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | CAUTION Ear Protection Required When This Equipment Is Operating Sign, 7 H x 10 W x 0.006 D, Polyester |
| Background Color | Yellow |
| Header | Caution |
| Legend | Ear Protection Required When This Equipment Is Operating |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.032 lbs |
| Gross Weight | 0.032 lbs |