Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
848-10/003 Qualtek Electronics Filters, 840 Series, FILTER
MFG Item Number
848-10/003
848-10/003 Qualtek Electronics Filters, 840 Series, FILTER
MFG Item Number
848-10/003
This item cannot be canceled or returned
Description
- Voltage Rating 115/250 Voltage AC
- Current Rating 3 Amps RMS MAX
- Minimum insertion loss 50dB
- Operating Frequency 50/60Hz
- JJH Approved
Specifications
Specifications
| Manufacturer Part Number |
848-10/003 |
| Manufacturer |
Qualtek Electronics |
| Product Series |
840 |
| Family Series |
Qualtek Electronics Filters, 840 Series |
| Description |
FILTER |
| Phase |
1 |
| Number of Lines |
2 |
| Current Rating |
10 A |
| Max Voltage |
115 VAC, 250 VAC |
| Frequency |
50 Hz, 60 Hz |
| Ambient Temperature |
185 °F |
| Approvals |
JJH |
| Net Weight |
0.455 lbs |
| Gross Weight |
0.455 lbs |
848-10/003
Qualtek Electronics Filters, 840 Series