Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Werma Visual Signaling Devices
84820055
Werma Visual Signaling Devices
LIGHT, ELEMENT, MAINTAINED, GRN LED,
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
LIGHT, ELEMENT, MAINTAINED, GRN LED,
Specifications
Specifications
| Manufacturer Part Number |
84820055 |
| Manufacturer |
Werma |
| Family Series |
Werma Visual Signaling Devices |
| Description |
LIGHT, ELEMENT, MAINTAINED, GRN LED, 24VAC/DC, IP54, 52mm DIA x 65mm H, KOMBISIGN 50 |
| Accessory Type |
Light Element |
| For Use With |
Werma KombiSIGN 50 |
| Comments |
Green, 24 VAC/VDC, LED |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.115 lbs |
84820055
Werma Visual Signaling Devices