Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Werma Visual Signaling Devices
84850068
Werma Visual Signaling Devices
LIGHT, ELEMENT, MAINTAINED, BLU LED,
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
LIGHT, ELEMENT, MAINTAINED, BLU LED,
Specifications
Specifications
| Manufacturer Part Number |
84850068 |
| Manufacturer |
Werma |
| Family Series |
Werma Visual Signaling Devices |
| Description |
LIGHT, ELEMENT, MAINTAINED, BLU LED, 230VAC, IP54, 52mm DIA x 65mm H, KOMBISIGN 50 |
| Accessory Type |
Light Element |
| For Use With |
Werma KombiSIGN 50 |
| Comments |
Blue, 230 VAC, LED |
| Net Weight |
0.0906 lbs |
| Gross Weight |
0.1146 lbs |
84850068
Werma Visual Signaling Devices