84852055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84852055

Werma Visual Signaling Devices

84852055

Werma Visual Signaling Devices
LED Flashing light el. 24VDC BU
MFG Item Number
84852055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
84852055
LED Flashing light el. 24VDC BU

Series Information

Specifications

Specifications
Manufacturer Part Number 84852055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LED Flashing light el. 24VDC BU
Accessory Type Light Element
For Use With Werma KombiSIGN 50
Comments Blue, 24 VDC, LED, Flashing
Net Weight 0.1213 lbs
Gross Weight 0.1455 lbs