Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
84870200 Crouzet Protection Relays, ENR Series, ENR LIQ LVL CTRL 24-240VAC
84870200 Crouzet Protection Relays, ENR Series, ENR LIQ LVL CTRL 24-240VAC
This item cannot be canceled or returned
Description
Protection Relays, ENR Series
ENR LIQ LVL CTRL 24-240VAC
- Monitoring Filling (UP) or Emptying (DOWN), Selected By a Switch on the Front Panel
- Sensitivity Adjustable on Front Panel from 5 kOhms to 100 kOhms
- Regulation of Two Levels (Minimum / Maximum)
- Probes Supplied with AC Current
Specifications
Specifications
| Manufacturer Part Number |
84870200 |
| Manufacturer |
Crouzet |
| Product Series |
ENR |
| Family Series |
Crouzet Protection Relays, ENR Series |
| Description |
ENR LIQ LVL CTRL 24-240VAC |
| Phase |
1 |
| Voltage |
24-240 V |
| Time Delay Trip (Sec) |
0.5 s |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail |
| Output Relay |
SPDT |
| Approvals |
CE, CSA, cULus |
| Comments |
Liquid level controller, emptying and filling functions |
| Net Weight |
0.2004 lbs |
| Gross Weight |
0.2275 lbs |
84870200
Crouzet Protection Relays, ENR Series