Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
84871034 Crouzet Protection Relays, EI Series, EIH,Current Control,Relay,0.1-10A,
84871034 Crouzet Protection Relays, EI Series, EIH,Current Control,Relay,0.1-10A,
This item cannot be canceled or returned
Description
Protection Relays, EI Series
EIH,Current Control,Relay,0.1-10A,
Specifications
Specifications
| Manufacturer Part Number |
84871034 |
| Manufacturer |
Crouzet |
| Product Series |
EI |
| Family Series |
Crouzet Protection Relays, EI Series |
| Description |
EIH,Current Control,Relay,0.1-10A, 230VAC |
| Phase |
1 |
| Voltage |
230 V |
| Current Rating |
0.1-10 A |
| Hi Pwr (Over Vltg) Trip |
No |
| Detection |
Over Current |
| Variable Point Trip |
Yes |
| Time Delay Trip (Sec) |
0.1-3 s |
| Var Restart Delay |
Yes |
| Manual Reset |
No |
| Type of Display |
LED Status Indicator |
| Mounting |
DIN Rail, Surface |
| Output Relay |
SPDT |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.29 lbs |
| Gross Weight |
0.31 lbs |
84871034
Crouzet Protection Relays, EI Series