Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
MW Series Information
| Manufacturer Part Number | 84873024 |
|---|---|
| Manufacturer | Crouzet |
| Product Series | MW |
| Family Series | Crouzet Protection Relays, MW Series |
| Description | MWA,3-Ph,Phase Control Relay, 208-480VAC |
| Phase | 3 |
| Voltage | 208-480 V |
| Current Rating | 5 A |
| Hi Pwr (Over Vltg) Trip | No |
| Detection | Phase Loss |
| Voltage Unbalance % | 5-15 % |
| Time Delay Trip (Sec) | 0.1-10 s |
| Restart Delay (Sec) | 1.5 s |
| Var Restart Delay | No |
| Type of Display | LED Status Indicator |
| Mounting | DIN Rail |
| Output Relay | SPDT |
| Approvals | CSA, UL |
| Net Weight | 0.1762 lbs |
| Gross Weight | 0.185 lbs |