84873025
Crouzet Protection Relays, MW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84873025 Crouzet Protection Relays, MW Series, MWUA,3-Ph,Phase Control Relay,

MFG Item Number
84873025

84873025 Crouzet Protection Relays, MW Series, MWUA,3-Ph,Phase Control Relay,

MFG Item Number
84873025
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, MW Series
Item #
84873025
MWUA,3-Ph,Phase Control Relay,

MW Series Information


Specifications

Specifications
Manufacturer Part Number 84873025
Manufacturer Crouzet
Product Series MW
Family Series Crouzet Protection Relays, MW Series
Description MWUA,3-Ph,Phase Control Relay, 208-480VAC
Phase 3
Voltage 208-480 V
Current Rating 5 A
Hi Pwr (Over Vltg) Trip Yes
Detection Phase Loss
Variable Point Trip Yes
Voltage Unbalance % 5-15 %
Time Delay Trip (Sec) 0.1-10 s
Restart Delay (Sec) 1.5 s
Var Restart Delay No
Type of Display LED Status Indicator
Mounting DIN Rail
Output Relay SPDT
Approvals CSA, UL
Net Weight 0.22 lbs
Gross Weight 0.225 lbs