Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
84875 Brady Signs & Signage, CHEM HAZ MATERIAL SIGN HIGH VOLT.
MFG Item Number
84875

84875 Brady Signs & Signage, CHEM HAZ MATERIAL SIGN HIGH VOLT.

MFG Item Number
84875
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
84875
CHEM HAZ MATERIAL SIGN HIGH VOLT.

Series Information

Specifications

Specifications
Manufacturer Part Number 84875
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER High Voltage Sign, 3.5 H x 5 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Header Danger
Legend High Voltage
Material Polyester
Material Description Self-Sticking
Language English
Height 3.5 "
Width 5 "
Net Weight 0.005 lbs
Gross Weight 0.008 lbs