Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84888

Brady Signs & Signage

84888

Brady Signs & Signage
B302-7X10-WK-O-DAN-HIGH VOLTAGE KEEP
MFG Item Number
84888
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
84888
B302-7X10-WK-O-DAN-HIGH VOLTAGE KEEP

Series Information

Specifications

Specifications
Manufacturer Part Number 84888
Manufacturer Brady
Family Series Brady Signs & Signage
Description DANGER High Voltage Keep Off Sign, 7 H x 10 W x 0.006 D, Polyester
Type Safety Signs
Background Color White
Header Danger
Legend High Voltage Keep Off
Material Polyester
Material Description Self-Sticking
Language English
Height 7 "
Width 10 "
Net Weight 0.032 lbs
Gross Weight 0.032 lbs