Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Steel City Series Information
| Manufacturer Part Number | 849 |
|---|---|
| Manufacturer | Thomas & Betts |
| Product Series | Steel City |
| Family Series | Thomas & Betts Fittings, Steel City Series |
| Description | 3 Inch Chase Nipple, Malleable Iron for Use with Rigid/IMC Conduit |
| Type | Chase |
| Conduit/Cable Type | RMC (Rigid Metallic Conduit) |
| Trade Size | 3 " |
| Material | Iron |
| Composition | Metallic |
| Hazardous Location | No |
| Insulated Throat | No |
| Approvals | CSA, UL |
| Net Weight | 1.08 lbs |
| Gross Weight | 1.08 lbs |