849
Thomas & Betts Fittings, Steel City Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

849 Thomas & Betts Fittings, Steel City Series, 3 INCH NON-INSUL CHASE NIPPLE

MFG Item Number
849

849 Thomas & Betts Fittings, Steel City Series, 3 INCH NON-INSUL CHASE NIPPLE

MFG Item Number
849
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Fittings, Steel City Series
Item #
849
3 INCH NON-INSUL CHASE NIPPLE

Steel City Series Information

Specifications

Specifications
Manufacturer Part Number 849
Manufacturer Thomas & Betts
Product Series Steel City
Family Series Thomas & Betts Fittings, Steel City Series
Description 3 Inch Chase Nipple, Malleable Iron for Use with Rigid/IMC Conduit
Type Chase
Conduit/Cable Type RMC (Rigid Metallic Conduit)
Trade Size 3 "
Material Iron
Composition Metallic
Hazardous Location No
Insulated Throat No
Approvals CSA, UL
Net Weight 1.08 lbs
Gross Weight 1.08 lbs
Alternatives
1949
1949
Thomas & Betts Fittings, CHASE Series
57
57
Eaton's Crouse-Hinds series Fittings
849AL
849AL
Thomas & Betts Fittings, Steel City Series