84900068
Werma Audible Signaling Devices

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84900068

Werma Audible Signaling Devices

84900068

Werma Audible Signaling Devices
BUZZER ELEMENT, CONTINUOUS/PULSE,
MFG Item Number
84900068
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, Series
Item #
84900068
BUZZER ELEMENT, CONTINUOUS/PULSE,

Series Information

Specifications

Specifications
Manufacturer Part Number 84900068
Manufacturer Werma
Family Series Werma Audible Signaling Devices
Description BUZZER ELEMENT, CONTINUOUS/PULSE, 230VAC, 80dB, IP54, 52mm DIA x 72mm H, KOMBISIGN 50
Accessory Type Buzzer Element
For Use With Werma KombiSIGN 50
Voltage 230 VAC
Net Weight 0.1181 lbs
Gross Weight 0.1413 lbs