Series Information
| Manufacturer Part Number | 84938 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | NOTICE Electrical Closet No Storage Permitted Sign, 10 H x 14 W x 0.006 D, Polyester |
| Type | Safety Signs |
| Background Color | White |
| Header | Notice |
| Legend | Electrical Closet No Storage Permitted |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 10 " |
| Width | 14 " |
| Net Weight | 0.06 lbs |
| Gross Weight | 0.06 lbs |