Series Information
| Manufacturer Part Number | 84949 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Area In Front Of This Electrical Panel Must Be Kept Clear For 36. Sign, 3.5 H x 10 W x 0.006 D, Polyester, Black on Yellow |
| Type | Safety Signs |
| Background Color | White |
| Legend | Danger High Voltage Cable Buried Here |
| Material | Polyester |
| Material Description | Self-Sticking |
| Language | English |
| Height | 7 " |
| Width | 10 " |
| Net Weight | 0.016 lbs |
| Gross Weight | 0.016 lbs |