Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8495T Bryant Electric Plugs & Receptacles, PLUG ANG, HG, 20A 250V, 6-20P, CLR
8495T Bryant Electric Plugs & Receptacles, PLUG ANG, HG, 20A 250V, 6-20P, CLR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
PLUG ANG, HG, 20A 250V, 6-20P, CLR
Specifications
Specifications
| Manufacturer Part Number |
8495T |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Straight Blade Devices, Male Plug, Heavy Duty, Hospital Grade, Angled, 20A 250V, 2-Pole 3-Wire Grounding, 6-20P, Clear, Single Pack |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
250 VAC |
| Body Type |
Angled |
| Connection Type |
Plug |
| Color |
Transparent |
| Watertight |
No |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
8495T
Bryant Electric Plugs & Receptacles