Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
84964 MARS Electrical Box Covers, 4 SQ CVR FLAT 1/2 KO
84964 MARS Electrical Box Covers, 4 SQ CVR FLAT 1/2 KO
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Specifications
Specifications
| Manufacturer Part Number |
84964 |
| Manufacturer |
MARS |
| Family Series |
MARS Electrical Box Covers |
| Description |
4 SQ CVR FLAT 1/2 KO |
| Composition |
Metallic |
| Material |
Steel |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Color |
Silver |
| Gasket Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
84964
MARS Electrical Box Covers