Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
84965 MARS Electrical Box Covers, 4 SQ CVR 1/2 RSD-ONE TGL SWTCH
84965 MARS Electrical Box Covers, 4 SQ CVR 1/2 RSD-ONE TGL SWTCH
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
4 SQ CVR 1/2 RSD-ONE TGL SWTCH
Specifications
Specifications
| Manufacturer Part Number |
84965 |
| Manufacturer |
MARS |
| Family Series |
MARS Electrical Box Covers |
| Description |
4 SQ CVR 1/2 RSD-ONE TGL SWTCH |
| Composition |
Metallic |
| Material |
Steel |
| Cover Type |
Switch - Toggle |
| Cover Design |
Raised |
| Color |
Silver |
| Gasket Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
84965
MARS Electrical Box Covers