Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
84988 MARS Electrical Box Covers, UTILITY CVR TOGGLE SWITCH
84988 MARS Electrical Box Covers, UTILITY CVR TOGGLE SWITCH
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
UTILITY CVR TOGGLE SWITCH
Specifications
Specifications
| Manufacturer Part Number |
84988 |
| Manufacturer |
MARS |
| Family Series |
MARS Electrical Box Covers |
| Description |
UTILITY CVR TOGGLE SWITCH |
| Composition |
Metallic |
| Material |
Steel |
| Cover Type |
Switch - Toggle |
| Cover Design |
Flat |
| Color |
Silver |
| Gasket Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
84988
MARS Electrical Box Covers