Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MARS Electrical Box Covers
84990
MARS Electrical Box Covers
UTILITY CVR BLNK W/1/2 KO
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
UTILITY CVR BLNK W/1/2 KO
Specifications
Specifications
| Manufacturer Part Number |
84990 |
| Manufacturer |
MARS |
| Family Series |
MARS Electrical Box Covers |
| Description |
UTILITY CVR BLNK W/1/2 KO |
| Composition |
Metallic |
| Material |
Steel |
| Cover Type |
Blank |
| Cover Design |
Flat |
| Color |
Silver |
| Gasket Included |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
84990
MARS Electrical Box Covers