Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
84E0361 Eaton Circuit Breakers, HMCP 600A MAG ONLY 1800-6000TA,
MFG Item Number
84E0361

84E0361 Eaton Circuit Breakers, HMCP 600A MAG ONLY 1800-6000TA,

MFG Item Number
84E0361
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
84E0361
HMCP 600A MAG ONLY 1800-6000TA,

Series Information

Specifications

Specifications
Manufacturer Part Number 84E0361
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description HMCP 600A MAG ONLY 1800-6000TA, 5000A OVERRIDE, WITH 1A-1B
Poles 3
Current Rating 600 A
Undervoltage Release Yes
Gross Weight 0 lbs
Net Weight 0 lbs