85-1070SH
Dongan Electric Manufacturing Transformers, 85 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

85-1070SH

Dongan Electric Manufacturing Transformers, 85 Series

85-1070SH

Dongan Electric Manufacturing Transformers, 85 Series
Transformer, Gen Purpose, Single
MFG Item Number
85-1070SH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 85 Series
Item #
85-1070SH
Transformer, Gen Purpose, Single

85 Series Information

  • Electrostatic Shield Between Primary and Secondary Windings
  • Epoxy‑Silica Encapsulated Core and Coil
  • Multiple Knockouts Provide Convenient Conduit Entry

Specifications

Specifications
Manufacturer Part Number 85-1070SH
Manufacturer Dongan Electric Manufacturing
Product Series 85
Family Series Dongan Electric Manufacturing Transformers, 85 Series
Description Transformer, Gen Purpose, Single Phase, 120X240 Pri, 120 Sec, 15.0 KVA, Encapsulated NEMA 3R
Phase 1
Type Control
VA Rating 15,000 VA
Primary Voltage 240 V, 480 V
Secondary Voltage 120 V, 240 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Approvals UL
Net Weight 270 lbs
Gross Weight 270 lbs