Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
IDEAL Industries Cordsets
85-132
IDEAL Industries Cordsets
Specifications
Specifications
| Manufacturer Part Number |
85-132 |
| Manufacturer |
IDEAL Industries |
| Family Series |
IDEAL Industries Cordsets |
| Description |
2-WAY SPLITTER 5-1 GHZ |
| Splitter Type |
Connection Box |
| Comments |
1 Input, 2 Outputs |
| Net Weight |
0.18 lbs |
| Gross Weight |
0.18 lbs |
85-132
IDEAL Industries Cordsets