Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
85-3055SH Dongan Electric Manufacturing Transformers, 85 Series, Transformer, Gen Purpose, Single
MFG Item Number
85-3055SH
85-3055SH Dongan Electric Manufacturing Transformers, 85 Series, Transformer, Gen Purpose, Single
MFG Item Number
85-3055SH
This item cannot be canceled or returned
Description
Transformer, Gen Purpose, Single
- Electrostatic Shield Between Primary and Secondary Windings
- Epoxy‑Silica Encapsulated Core and Coil
- Multiple Knockouts Provide Convenient Conduit Entry
Specifications
Specifications
| Manufacturer Part Number |
85-3055SH |
| Manufacturer |
Dongan Electric Manufacturing |
| Product Series |
85 |
| Family Series |
Dongan Electric Manufacturing Transformers, 85 Series |
| Description |
Transformer, Gen Purpose, Single Phase, 208 Pri, 120/240 Sec, 5.0 KVA, Encapulsated NEMA 3R |
| Phase |
1 |
| Type |
Control |
| VA Rating |
5,000 VA |
| Primary Voltage |
208 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Mounting |
Wall |
| NEMA Rating |
NEMA 3R |
| Approvals |
UL |
| Net Weight |
89 lbs |
| Gross Weight |
89 lbs |
85-3055SH
Dongan Electric Manufacturing Transformers, 85 Series