Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
85-5040SH Dongan Electric Manufacturing Transformers, 85 Series, Transformer, Gen Purpose, 1P, 600
MFG Item Number
85-5040SH
85-5040SH Dongan Electric Manufacturing Transformers, 85 Series, Transformer, Gen Purpose, 1P, 600
MFG Item Number
85-5040SH
This item cannot be canceled or returned
Description
Transformer, Gen Purpose, 1P, 600
- Electrostatic Shield Between Primary and Secondary Windings
- Epoxy‑Silica Encapsulated Core and Coil
- Multiple Knockouts Provide Convenient Conduit Entry
Specifications
Specifications
| Manufacturer Part Number |
85-5040SH |
| Manufacturer |
Dongan Electric Manufacturing |
| Product Series |
85 |
| Family Series |
Dongan Electric Manufacturing Transformers, 85 Series |
| Description |
Transformer, Gen Purpose, 1P, 600 Pri, 120/240 Sec, 1.5 KVA, NEMA Vent. 1 , TP-1 Energy Effiecient |
| Phase |
1 |
| Type |
Control |
| VA Rating |
1,500 VA |
| Primary Voltage |
600 V |
| Secondary Voltage |
120 V, 240 V |
| Enclosed |
Yes |
| Mounting |
Wall |
| NEMA Rating |
NEMA 3R |
| Approvals |
UL |
| Net Weight |
37 lbs |
| Gross Weight |
37 lbs |
85-5040SH
Dongan Electric Manufacturing Transformers, 85 Series