85-M045
Dongan Electric Manufacturing Transformers, 85 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

85-M045

Dongan Electric Manufacturing Transformers, 85 Series

85-M045

Dongan Electric Manufacturing Transformers, 85 Series
Transformer, Gen Purpose, Single
MFG Item Number
85-M045
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, 85 Series
Item #
85-M045
Transformer, Gen Purpose, Single

85 Series Information

  • Electrostatic Shield Between Primary and Secondary Windings
  • Epoxy‑Silica Encapsulated Core and Coil
  • Multiple Knockouts Provide Convenient Conduit Entry

Specifications

Specifications
Manufacturer Part Number 85-M045
Manufacturer Dongan Electric Manufacturing
Product Series 85
Family Series Dongan Electric Manufacturing Transformers, 85 Series
Description Transformer, Gen Purpose, Single Phase,120X240 Pri, 12/24 Sec, 2.0 KVA, Encapsulated NEMA 3R
Phase 1
Type Buck Boost
VA Rating 2,000 VA
Primary Voltage 120 V, 240 V
Secondary Voltage 12 V, 24 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Net Weight 43 lbs
Gross Weight 43 lbs