Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
850 Thomas & Betts Fittings, Steel City Series, 3-1/2 INCH NON-INSUL CHASE NIPPLE
850 Thomas & Betts Fittings, Steel City Series, 3-1/2 INCH NON-INSUL CHASE NIPPLE
This item cannot be canceled or returned
Description
Fittings, Steel City Series
3-1/2 INCH NON-INSUL CHASE NIPPLE
Steel City Series Information
Specifications
Specifications
| Manufacturer Part Number |
850 |
| Manufacturer |
Thomas & Betts |
| Product Series |
Steel City |
| Family Series |
Thomas & Betts Fittings, Steel City Series |
| Description |
3-1/2 Inch Chase Nipple, Malleable Iron for Use with Rigid/IMC Conduit |
| Type |
Chase |
| Conduit/Cable Type |
RMC (Rigid Metallic Conduit) |
| Trade Size |
3-1/2 " |
| Material |
Iron |
| Composition |
Metallic |
| Hazardous Location |
No |
| Insulated Throat |
No |
| Approvals |
CSA, UL |
| Net Weight |
1.71 lbs |
| Gross Weight |
1.71 lbs |
850
Thomas & Betts Fittings, Steel City Series