Series Information
| Manufacturer Part Number | 85001 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Power Supplies |
| Description | Evolution Power Supply 3-Phase, In: 360-520Vac Out: 22-28V/10Adc, Allows Continuous Two-Phase- |
| Nominal Input Voltage | 380 VAC, 575 VAC |
| AC Voltage | 360-520 VAC |
| Input Frequency | 50-60 Hz |
| Phase | 3 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 10 A, 6.5 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Parallel Operation | Yes |
| Operating Temperature | -13-158 °F |
| Approvals | cULus |
| Net Weight | 3.2391 lbs |
| Gross Weight | 3.2391 lbs |