Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
85004 Cully-Minerallac Hole Making, Speedbor Wood Bit Series, 1/4 X 6in. SPEEDBOR WOOD BIT
85004 Cully-Minerallac Hole Making, Speedbor Wood Bit Series, 1/4 X 6in. SPEEDBOR WOOD BIT
This item cannot be canceled or returned
Description
Hole Making, Speedbor Wood Bit Series
1/4 X 6in. SPEEDBOR WOOD BIT
Speedbor Wood Bit Series Information
Specifications
Specifications
| Manufacturer Part Number |
85004 |
| Manufacturer |
Cully-Minerallac |
| Product Series |
Speedbor Wood Bit |
| Family Series |
Cully-Minerallac Hole Making, Speedbor Wood Bit Series |
| Description |
1/4 X 6in. SPEEDBOR WOOD BIT |
| Bit Type |
Wood Spade |
| Bit Size |
1/4 " |
| Length |
6 " |
| Material |
Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
85004
Cully-Minerallac Hole Making, Speedbor Wood Bit Series