Series Information
| Manufacturer Part Number | 85009 |
|---|---|
| Manufacturer | Murrelektronik |
| Family Series | Murrelektronik Power Supplies |
| Description | Evolution+ Power Supply 3-Phase, Alarm Contact And Varnished Pcb, In: 360-520Vac Out: 48-56V/5Adc, |
| Nominal Input Voltage | 380 VAC, 575 VAC |
| AC Voltage | 360-520 VAC |
| Input Frequency | 50-60 Hz |
| Phase | 3 |
| Nominal Output Voltage | 48 VDC |
| Output VDC | 48 VDC |
| Output Current | 5 A |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Parallel Operation | Yes |
| Operating Temperature | -13-158 °F |
| Approvals | UL |
| Net Weight | 3.0864 lbs |
| Gross Weight | 3.0864 lbs |