85011
Cully-Minerallac Hole Making, Speedbor Wood Bit Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

85011

Cully-Minerallac Hole Making, Speedbor Wood Bit Series

85011

Cully-Minerallac Hole Making, Speedbor Wood Bit Series
11/16 X 6in. SPEEDBOR WOOD BIT
MFG Item Number
85011
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 7

Description

Hole Making, Speedbor Wood Bit Series
Item #
85011
11/16 X 6in. SPEEDBOR WOOD BIT

Speedbor Wood Bit Series Information


Specifications

Specifications
Manufacturer Part Number 85011
Manufacturer Cully-Minerallac
Product Series Speedbor Wood Bit
Family Series Cully-Minerallac Hole Making, Speedbor Wood Bit Series
Description 11/16 X 6in. SPEEDBOR WOOD BIT
Bit Type Wood Spade
Bit Size 11/16 "
Length 6 "
Material Steel
Net Weight 0 lbs
Gross Weight 0 lbs