Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8501CO15V24

Square D Relays

8501CO15V24

Square D Relays
Relay 600 VAC 5A Type C +Options
Item Number
8501CO15V24
MFG Item Number
437123
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
8501CO15V24
Relay 600 VAC 5A Type C +Options

Series Information

Specifications

Specifications
Manufacturer Part Number 437123
Manufacturer Square D
Family Series Square D Relays
Description Relay 600 VAC 5A Type C +Options
Coil Voltage 300 VAC
Contacts SPDT
Mounting Panel
Termination Screw Terminals
Enclosure Plastic
Status Indicator No
Push-to-Test No
Diode No
Nominal Coil Voltage 277 VAC
Current Rating 30 A
Safety Guided No
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0.555 lbs
Alternatives
199AX-5
199AX-5
Schneider Relays